Shop All UL Class Fuses
Eaton Cutler-Hammer
UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 100A, 4.8kV AC
Mfr # 5BCLS-3R
Zoro # G611221099
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class R-Rated
- Series BCLS
- Speed High Speed
- Amps 100A
- AC Voltage Rating 4.8kV AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5BCLS-3R
- Zoro # G611221099
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Class | R-Rated |
Series | BCLS |
Speed | High Speed |
Amps | 100A |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Item | UL Class Fuse |
Brand | EATON CUTLER-HAMMER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly (CS8165)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- EATON CUTLER-HAMMER UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 100A, 4.8kV AC (5BCLS-3R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 15A, 300V AC, Non-Indicating (JJN-15)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 70A, 600V AC, Non-Indicating (FLSR070)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- Eaton Cutler-Hammer UL Class Fuses