Shop All Fuse Accessories
Eaton Cutler-Hammer
Transformer, Primary Fuse Block, 100 VA
Mfr # C0100E2BFB
Zoro # G908664523
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.49 in
- DC Voltage Rating Not Rated
- Brand EATON CUTLER-HAMMER
- Width 3.38 in
- Height 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # C0100E2BFB
- Zoro # G908664523
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Length | 3.49 in |
Width | 3.38 in |
Height | 4.35 in |
Details
DC Voltage Rating | Not Rated |
Item | Industrial Control Transformer |
Brand | EATON CUTLER-HAMMER |
Description
Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- LEVITON Wallplates S147-N (84085-40)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445097-1)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- Eaton Cutler-Hammer Fuse Accessories