Shop All Power Supplies
Eaton Cutler-Hammer
Three Phase Power Supply Module
Mfr # IQDP4130
Zoro # G904377229
product price: $18,848.99
/ea
Free Shipping & Returns
$18,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase - Electrical Three
- Height 8.6 in
- Width 9.6 in
- Depth 13.2 in
- Standards UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # IQDP4130
- Zoro # G904377229
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 8.6 in |
Width | 9.6 in |
Depth | 13.2 in |
Details
Item | Power Supply Module |
Phase - Electrical | Three |
Standards | UL Recognized |
Description
31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Visual Fault Locator (VFL-25)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- Eaton Cutler-Hammer Power Supplies