Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3
Mfr # H2011B-3
Zoro # G3041586
product price: $133.99
/pk 3, $44.66/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 9.14 to 14
- For Use With NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B
- FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure 9.14 to 14
- FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure 9.14 to 14
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 9.14 to 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # H2011B-3
- Zoro # G3041586
- UPC # 782113967578
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 9.14 to 14 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 9.14 to 14 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 9.14 to 14 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 9.14 to 14 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 9.14 to 14 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 9.14 to 14 |
Product Width | 1.6 in |
Product Height | 3.1 in |
Product Length/Depth | 1.7 in |
NEMA Size | 0, 00, 1, 2, 5, 6, 7, 8 |
Frame Size | G, H, J, K |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 9.14 to 14 A, NEMA Size 0, 00, 1, 2, 5, 6, 7, 8, Compatible with Series Freedom, Frame Size G, H, J, K, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Cutler-Hammer Thermal Unit, 1.72 to 1.89A (FH21)
- GE Thermal Unit, 5.00A (CR123H575A)
- Eaton Motor Controls