Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 4.80 to 5.26A
Mfr # MSH6-0A
Zoro # G4149117
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.80 to 5.26
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 4.80 to 5.26
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 4.80 to 5.26
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 4.80 to 5.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH6-0A
- Zoro # G4149117
- UPC # 786678241876
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 4.80 to 5.26 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 4.80 to 5.26 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 4.80 to 5.26 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 4.80 to 5.26 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 4.80 to 5.26 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 4.80 to 5.26 |
NEMA Size | 1, 3, 4, 5 |
Product Height | 2.1 in |
Product Length/Depth | .8 in |
Product Width | 1.2 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 4.8 to 5.26 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- EATON Thermal Unit, 16.10 to 17.10A (FH46)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- GE Thermal Unit, 3.88A (CR123H446A)
- Eaton Motor Controls