Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3
Mfr # H2016B-3
Zoro # G2524234
product price: $91.34
/pk 3, $30.45/ea
Free Shipping & Returns
$91.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 39.6 to 57.4
- For Use With NEMA Size 2 - Series B
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 39.6 to 57.4
- FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure 39.6 to 57.4
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 39.6 to 57.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # H2016B-3
- Zoro # G2524234
- UPC # 782113967622
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 39.6 to 57.4 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 39.6 to 57.4 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 39.6 to 57.4 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 39.6 to 57.4 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 39.6 to 57.4 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 39.6 to 57.4 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 39.6 to 57.4 |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 3.2 in |
NEMA Size | 2 |
Frame Size | G, H, J, K |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 39.6 to 57.4 A, NEMA Size 2, Compatible with Series Freedom, Frame Size G, H, J, K, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BY800)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 75A (8910DPA73RV06)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- Eaton Motor Controls