Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 3.69 to 4.03A
Mfr # FH29
Zoro # G4230651
original price:
$53.39
7% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.69 to 4.03
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 3.69 to 4.03
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 3.69 to 4.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH29
- Zoro # G4230651
- UPC # 786678629742
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 3.69 to 4.03 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 3.69 to 4.03 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 3.69 to 4.03 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 3.69 to 4.03 |
NEMA Size | 0, 1, 2 |
Product Width | 1.3 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 3.12 to 3.42 A, 3.61 to 3.95 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SQUARE D Module, Suppression (9999ST2)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- EATON Thermal Unit, 2.80 to 3.07A (FH26)
- EATON Cutler-Hammer Thermal Unit, 3.28 to 3.59A (MSH4-1A)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- Eaton Motor Controls