Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 36.10 to 38.90A
Mfr # FH57
Zoro # G3889261
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 36.10 to 38.90
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 36.10 to 38.90
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 36.10 to 38.90
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 36.10 to 38.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH57
- Zoro # G3889261
- UPC # 786678670577
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 36.10 to 38.90 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 36.10 to 38.90 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 36.10 to 38.90 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 36.10 to 38.90 |
NEMA Size | 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 41.6 to 45 A, NEMA Size 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (HBL9462C)
- HONEYWELL Dp2030B5004 Deluxe Power Pro (DP2030B500)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- EATON Cutler-Hammer Thermal Unit, 1.72 to 1.89A (FH21)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- Eaton Motor Controls