Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 3.60 to 3.99A
Mfr # MSH4-5A
Zoro # G4036216
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.60 to 3.99
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 3.60 to 3.99
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 3.60 to 3.99
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 3.60 to 3.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH4-5A
- Zoro # G4036216
- UPC # 786678241814
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 3.60 to 3.99 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 3.60 to 3.99 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 3.60 to 3.99 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 3.60 to 3.99 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 3.60 to 3.99 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 3.60 to 3.99 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 3.60 to 3.99 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Compatible with Series | MS |
Full Load Current | 3.6 to 3.99 A |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Trip Class | 20 |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Type | Single-phase starter |
Used with | Used as a heater for the MS Series, single phase starter |
Certifications | CSA Certified |
Full load current range | 3.60-3.99 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 3.6 to 3.99 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- EATON Thermal Unit, 17.20 to 18.30A (FH47)
- SQUARE D Thermal Unit, 30.0 to 32.1A (CC46.6)
- Eaton Thermal Units