Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 3.28 to 3.59A
Mfr # MSH4-1A
Zoro # G4096382
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.28 to 3.59
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- Sensing Method Bimetallic
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 3.28 to 3.59
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 3.28 to 3.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # MSH4-1A
- Zoro # G4096382
- UPC # 786678241791
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 3.28 to 3.59 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 3.28 to 3.59 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 3.28 to 3.59 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 3.28 to 3.59 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 3.28 to 3.59 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 3.28 to 3.59 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 3.28 to 3.59 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Trip Class | 20 |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible with Series | MS |
Overload Protection Type | Thermal |
Full Load Current | 3.28 to 3.59 A |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Full load current range | 3.28-3.59 A |
Certifications | CSA Certified |
Type | Single-phase starter |
Used with | Used as a heater for the MS Series, single phase starter |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 3.28 to 3.59 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- EATON Cutler-Hammer Thermal Unit, 1.72 to 1.89A (FH21)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- Eaton Thermal Units