Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 28.60 to 30.80A
Mfr # FH54
Zoro # G3930482
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 28.60 to 30.80
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 28.60 to 30.80
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 28.60 to 30.80
- Sensing Method Bimetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH54
- Zoro # G3930482
- UPC # 786678670485
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 28.60 to 30.80 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 28.60 to 30.80 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 28.60 to 30.80 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 28.60 to 30.80 |
NEMA Size | 2 |
Product Width | 1.3 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 31.5 to 34.5 A, 36.5 to 39.9 A, NEMA Size 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 11" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-11-BLACK)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- Eaton Motor Controls