Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 26.50 to 28.50A
Mfr # FH53
Zoro # G4104685
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 26.50 to 28.50
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 26.50 to 28.50
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 26.50 to 28.50
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 26.50 to 28.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH53
- Zoro # G4104685
- UPC # 786678670454
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 26.50 to 28.50 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 26.50 to 28.50 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 26.50 to 28.50 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 26.50 to 28.50 |
NEMA Size | 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 28.8 to 31.4 A, 33.4 to 36.4 A, NEMA Size 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 17.20 to 18.30A (FH47)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- Eaton Thermal Units