Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3
Mfr # H2014B-3
Zoro # G3058072
product price: $95.89
/pk 3, $31.96/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 23.5 to 38.5
- For Use With NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B
- FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure 23.5 to 38.5
- FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure 23.5 to 38.5
- FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure 23.5 to 38.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # H2014B-3
- Zoro # G3058072
- UPC # 782113967608
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 23.5 to 38.5 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 23.5 to 38.5 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 23.5 to 38.5 |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 3.2 in |
NEMA Size | 0, 00, 1, 2, 5, 6, 7, 8 |
Frame Size | G, H, J, K |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 23.5 to 38.5 A, NEMA Size 0, 00, 1, 2, 5, 6, 7, 8, Compatible with Series Freedom, Frame Size G, H, J, K, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- EATON Cutler-Hammer Thermal Unit, 12.30 to 13.50A (FH43)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- Eaton Motor Controls