Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 2.33 to 2.54A
Mfr # FH24
Zoro # G4124827
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.33 to 2.54
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 2.33 to 2.54
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 2.33 to 2.54
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 2.33 to 2.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH24
- Zoro # G4124827
- UPC # 786678629599
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 2.33 to 2.54 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 2.33 to 2.54 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 2.33 to 2.54 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 2.33 to 2.54 |
NEMA Size | 0, 1, 2 |
Product Width | 1.3 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.96 to 2.15 A, 2.27 to 2.48 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- LEVITON Straight Blade Plug (5666-C)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- GE Thermal Unit, 0.65A (CR123H074A)
- Eaton Motor Controls