Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 2.24 to 2.47A
Mfr # MSH2-8A
Zoro # G4058966
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.24 to 2.47
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 2.24 to 2.47
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 2.24 to 2.47
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 2.24 to 2.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH2-8A
- Zoro # G4058966
- UPC # 786678241715
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 2.24 to 2.47 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 2.24 to 2.47 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 2.24 to 2.47 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 2.24 to 2.47 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 2.24 to 2.47 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 2.24 to 2.47 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 2.24 to 2.47 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Trip Class | 20 |
Full Load Current | 2.24 to 2.47 A |
Compatible with Series | MS |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Type | Single-phase starter |
Full load current range | 2.24-2.47 A |
Used with | Used as a heater for the MS Series, single phase starter |
Certifications | UL Listed |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 2.24 to 2.47 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- EATON Thermal Unit, 16.10 to 17.10A (FH46)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- Eaton Motor Controls