Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 2.11 to 2.32A
Mfr # FH23
Zoro # G3981223
original price:
$51.71
6% off
new price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.11 to 2.32
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 2.11 to 2.32
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 2.11 to 2.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH23
- Zoro # G3981223
- UPC # 786678629568
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 2.11 to 2.32 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 2.11 to 2.32 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 2.11 to 2.32 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 2.11 to 2.32 |
NEMA Size | 0, 1, 2 |
Product Width | 1.3 in |
Product Length/Depth | 2.1 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.79 to 1.95 A, 2.07 to 2.26 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242008)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Cutler-Hammer Thermal Unit, 1.72 to 1.89A (FH21)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- Eaton Thermal Units