Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 11.40 to 12.20A
Mfr # FH42
Zoro # G3896925
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 11.40 to 12.20
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 11.40 to 12.20
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 11.40 to 12.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH42
- Zoro # G3896925
- UPC # 786678670126
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 11.40 to 12.20 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 11.40 to 12.20 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 11.40 to 12.20 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 11.40 to 12.20 |
NEMA Size | 0, 1, 2 |
Product Width | 1.4 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 10.4 to 11.3 A, 12 to 13.1 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361AWKGL)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- SQUARE D Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles (8911DPSG53V02)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- Eaton Motor Controls