Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 1.05 to 1.14A
Mfr # FH16
Zoro # G3944622
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.05 to 1.14
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 1.05 to 1.14
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 1.05 to 1.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FH16
- Zoro # G3944622
- UPC # 786678629353
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 1.05 to 1.14 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 1.05 to 1.14 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 1.05 to 1.14 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 1.05 to 1.14 |
NEMA Size | 0, 1, 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.92 to 1 A, 1.07 to 1.16 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Cutler-Hammer Thermal Unit, 3.08 to 3.36A (FH27)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- Eaton Motor Controls