Shop All Thermal Units
Eaton
Cutler-Hammer Thermal Unit, 10.31 to 11.35A
Mfr # MSH12-9A
Zoro # G3999572
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 10.31 to 11.35
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 10.31 to 11.35
- Sensing Method Bimetallic
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 10.31 to 11.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH12-9A
- Zoro # G3999572
- UPC # 786678242125
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 10.31 to 11.35 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 10.31 to 11.35 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 10.31 to 11.35 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 10.31 to 11.35 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 10.31 to 11.35 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 10.31 to 11.35 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 10.31 to 11.35 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Full Load Current | 10.31 to 11.35 A |
Compatible with Series | MS |
Trip Class | 20 |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Full load current range | 10.31-11.35 A |
Used with | Used as a heater for the MS Series, single phase starter |
Certifications | CSA Certified |
Type | Single-phase starter |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 10.31 to 11.35 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- APC Back Ups Pro 1500Va (BR1500MS2)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323R)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- EATON Cutler-Hammer Thermal Unit, 53.9 to 74.9A, PK3 (H2017B-3)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 4.00 to 4.39A (MSH5-0A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- Eaton Thermal Units