Shop All Terminal Blocks
Eaton Cutler-Hammer
Terminal And Contact Block
Mfr # E22B11
Zoro # G609227652
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 22.5 mm, Non-metallic Heavy-Duty
- Contact Configuration 1 NO 1 NC
- Product Height .5 in
- Certifications UL 508
- Series E22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # E22B11
- Zoro # G609227652
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Product Height | .5 in |
Product Length/Depth | 1.5 in |
Product Width | 1.5 in |
Details
Type | 22.5 mm, Non-metallic Heavy-Duty |
Contact Configuration | 1 NO 1 NC |
Certifications | UL 508 |
Series | E22 |
Description
Terminal And Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- EATON CUTLER-HAMMER Auxiliary Contact Kit Terminal And Contact Block (W04)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- Eaton Cutler-Hammer Terminal Blocks