Shop All Selector Switches
Eaton
Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm
Mfr # 10250TLG
Zoro # G5269756
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Green
- For Use With Eaton 10250T Series Selector Switches
- Switch Style Extended Lever
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TLG
- Zoro # G5269756
- UPC # 786680124969
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | .6 in |
Product Length/Depth | 1.5 in |
Product Width | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Green |
For Use With | Eaton 10250T Series Selector Switches |
Switch Style | Extended Lever |
Legend | Blank |
Series | 10250T |
Used with | Selector switch, non-illuminated |
Certifications | UL Listed |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Actuator color | Green |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton selector switch operator lever |
Compatible Product Type | Selector Switches |
Compatible with Series | 10250T |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color GreenLever Lever, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- EATON Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le (M22-WR4)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- EATON Non-ill 3-pos Mom Sel Swtch Lever Style (M22-K02SMC10)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- ALLEN BRADLEY 2 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16HX2KB6AX)
- Eaton Switches