Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc Outdr 2P 2W 30A
Mfr # ACD221RNMP
Zoro # G206890945
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Fused pullout
- Interrupt rating 10 kAIC
- Enclosure NEMA 3R
- Product Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ACD221RNMP
- Zoro # G206890945
- UPC # 786676406208
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Width | 3.5 in |
Product Length/Depth | 5 in |
Wire size | #14-2 AWG Cu/Al |
Product Height | 8.63 in |
Details
Color | Black |
Type | Fused pullout |
Interrupt rating | 10 kAIC |
Enclosure | NEMA 3R |
Certifications | UL Listed |
Horsepower | 1.50 hp at 120 V, 3 hp at 240 V |
Voltage rating | 120/240 V |
Amperage Rating | 30A |
Enclosure material | Polycarbonate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Lens, 30mm, Green, Plastic (52RA4S3)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd Rnprf 60A (DPB222RP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- Eaton Cutler-Hammer Disconnect Switches