Shop All Disconnect Switches
Eaton Cutler-Hammer
Switch Ac Disc 3R Fused 2P 60A
Mfr # DPF222RP
Zoro # G006890947
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Wire size #14-3 AWG Cu/Al
- Product Length/Depth 5.4 in
- Horsepower 3 hp at 120 V, 10 hp at 240 V
- Certifications CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPF222RP
- Zoro # G006890947
- UPC # 782114103227
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Wire size | #14-3 AWG Cu/Al |
Product Length/Depth | 5.4 in |
Product Width | 3.15 in |
Product Height | 3 in |
Details
Color | ANSI 61 gray |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Certifications | CSA Certified |
Amperage Rating | 60A |
Interrupt rating | 10 kAIC |
Enclosure | NEMA 3R |
Type | Fused pullout |
Enclosure material | Galvanized steel |
Voltage rating | 120/240 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR645DIN-AC45)
- WIEGMANN Angled Pedestal Column, NOVAL Accessory, Carbon Steel (WA44PBCOL)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 277/480V AC, B Curve (BDA34060Y)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd Rnprf 60A (DPB222RP)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- Eaton Cutler-Hammer Disconnect Switches