Shop All Push Button Accessories
Eaton
Cutler-Hammer Stacking Screw, F/30mm Contact Blocks
Mfr # 10250TA79
Zoro # G5224633
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Contact Blocks
- Type 30.5 mm, Heavy-Duty
- Certifications CSA Certified
- Product Length/Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA79
- Zoro # G5224633
- UPC # 786680124464
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | .2 in |
Product Width | .2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Stacking Screw |
For Use With | Contact Blocks |
Type | 30.5 mm, Heavy-Duty |
Certifications | CSA Certified |
Used with | All operators |
Series | 10250T |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton stacking screw |
Product Type | Stacking Screw |
Compatible Product Type | Push Buttons |
Compatible with Series | 10250T |
Compatible with Manufacturer Model Number | 10250TA62 |
Compatible Manufacturer Part Number | 10250TA62 |
Description
Stacking Screw, 30 mm, For Use With Contact Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- Eaton Push Buttons & Indicators