Shop All Selector Switches
Eaton
Cutler-Hammer Selector Switch with Contacts, 2 Position
Mfr # 10250T723BL
Zoro # G8737294
original price:
$197.82
17% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T723BL
- Zoro # G8737294
- UPC # 094726481779
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Standards CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- EATON Non-ill 3-pos Mom Sel Swtch Lever Style (M22-K02SMC10)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- Eaton Switches