Shop All Selector Switches
Eaton
Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm
Mfr # 10250TKR
Zoro # G5228422
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Red
- Switch Style Knob
- For Use With Eaton 10250T Series Selector Switches
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TKR
- Zoro # G5228422
- UPC # 786680124914
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | .1 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Red |
Switch Style | Knob |
For Use With | Eaton 10250T Series Selector Switches |
Series | 10250T |
Legend | Blank |
Actuator color | Red |
Used with | Selector switch, non-illuminated |
Compliances | CE Marked |
Certifications | UL Listed |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Product Name | Eaton 10250T pushbutton selector switch operator knob |
Compatible with Series | 10250T |
Compatible Product Type | Selector Switches |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color RedLever Knob, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122020081PTC)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- EATON Non-Illum Selector Switch, Knob, Metal, 4A (M22M-WRK-K11)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WK3-K22-P)
- SQUARE D Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return left to center, 1 C/O (9001SKS63BH13)
- Eaton Selector Switches