Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2
Mfr # 9-2703-3
Zoro # G3657132
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series NEMA Starters
- Hz 50/60
- Coil Volts 480V AC
- Contactor Type NEMA
- Starter Size 1, 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2703-3
- Zoro # G3657132
- UPC # 782113425559
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 1, 2 |
Product Height | 1.86 in |
Product Length/Depth | 1.068 in |
Product Width | 2.635 in |
Size | Size 1-2 |
NEMA Size | 1, 2 |
Details
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 50/60 |
Coil Volts | 480V AC |
Contactor Type | NEMA |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Coil voltage | 440-480 V |
Frequency rating | 50-60 Hz |
Used with | Used with Freedom |
Product Name | Eaton motor control coil |
Coil Voltage | 440-480V AC |
Frequency | 50/60 Hz |
Contactor Style | NEMA |
Compatible with Series | Freedom |
Description
Replacement Coil, Coil Voltage 440-480V AC, NEMA Size 1, 2, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- STEREN Cat5e Keystone Jack 90 Degree RJ45 Blue (310-120BL)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- Eaton Plug & Receptacle Parts