Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 0
Mfr # 9-2876-3
Zoro # G3683714
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type NEMA
- Hz 50/60
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 0
- Coil Volts 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2876-3
- Zoro # G3683714
- UPC # 782114628874
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 0 |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 2.1 in |
NEMA Size | 0 |
Details
Contactor Type | NEMA |
Hz | 50/60 |
For Use With | Eaton Freedom Series NEMA Starters |
Item | Replacement Coil |
Coil Volts | 480V AC |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom (NEMA 0, IEC D-F) |
Coil voltage | 480 V |
Frequency rating | 60 Hz |
Product Name | Eaton motor control coil |
Frequency | 60 Hz |
Coil Voltage | 480V AC |
Compatible with Series | Freedom |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- Eaton Plug & Receptacle Parts