Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 3
Mfr # 9-2756-1
Zoro # G3715756
product price: $441.81
/ea
Free Shipping & Returns
$441.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 3
- For Use With Eaton Freedom Series NEMA Starters
- Coil Volts 120V AC
- Contactor Type NEMA
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2756-1
- Zoro # G3715756
- UPC # 782113626741
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
Product Height | 2.835 in |
Product Width | 4.842 in |
Size | Size 3, 90 mm |
Product Length/Depth | 1.362 in |
NEMA Size | 3 |
Details
For Use With | Eaton Freedom Series NEMA Starters |
Coil Volts | 120V AC |
Contactor Type | NEMA |
Hz | 50/60 |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom |
Coil voltage | 120 V |
Frequency rating | 60 Hz |
Product Name | Eaton motor control coil |
Coil Voltage | 120V AC |
Compatible with Series | Freedom |
Frequency | 60 Hz |
Contactor Style | NEMA |
Coil Power | 390 VA |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size 3, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 390 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- ANDERSON POWER PRODUCTS PLUG COVER ASSEM (SBSX75APLUGCOVER)
- Eaton Plug & Receptacle Parts