Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2
Mfr # 9-3285-1
Zoro # G3675131
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 1, 2
- For Use With Eaton Freedom Series NEMA Starters
- Coil Volts 120V AC
- Hz 50/60
- Contactor Type NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-3285-1
- Zoro # G3675131
- UPC # 782113425535
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 1, 2 |
Product Height | 3.4 in |
Product Length/Depth | 2.4 in |
Size | Size 1-2, 65 mm |
Product Width | 2.1 in |
NEMA Size | 1, 2 |
Details
For Use With | Eaton Freedom Series NEMA Starters |
Coil Volts | 120V AC |
Hz | 50/60 |
Contactor Type | NEMA |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom |
Frequency rating | 60 Hz |
Coil voltage | 120 V |
Product Name | Eaton motor control coil |
Contactor Style | NEMA |
Frequency | 60 Hz |
Compatible with Series | Freedom |
Coil Voltage | 120V AC |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size 1, 2, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- Eaton Plug & Receptacle Parts