Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 0
Mfr # 9-2876-1
Zoro # G3633804
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 50/60
- Starter Size 0
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2876-1
- Zoro # G3633804
- UPC # 782114629680
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 0 |
Product Length/Depth | 1.8 in |
Product Width | 1.8 in |
Product Height | 2.1 in |
NEMA Size | 0 |
Details
Coil Volts | 120V AC |
Hz | 50/60 |
Item | Replacement Coil |
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Type | Renewal Parts/Accessories |
Frequency rating | 50-60 Hz |
Coil voltage | 120/110 V |
Used with | Used with Freedom (NEMA 0, IEC D-F) |
Product Name | Eaton motor control coil |
Compatible with Series | Freedom |
Frequency | 50/60 Hz |
Coil Voltage | 120/110V AC |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 120/110V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Contact Kit, 3 Pole, Series A1, B1, Size 1 (6-65-2)
- AMERICAN IMAGINATIONS 0.25 in. Rectangle Pressure Switch in Modern Style (AI-38648)
- Eaton Plug & Receptacle Parts