Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Relay 3P 75A 1N/O 1N/C Overloadrelay
Mfr # C306GN3B
Zoro # G4067819
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Overall Height 4.5 in
- Reset Type Auto, Manual
- Relay Style NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # C306GN3B
- Zoro # G4067819
- UPC # 782113973241
- Country of Origin Dominican Republic
- Category Blower Motors and Parts
Dimensions
Overall Height | 4.5 in |
NEMA Size | 1, 2 |
Body Width | 4.5 in |
Frame Size | S2 |
Body Height | 4.5 in |
Body Depth | 5.25 in |
Details
Item | Overload Relay |
Phase | Three |
Standards | CSA Certified, UL Listed |
Reset Type | Auto, Manual |
Relay Style | NEMA |
Maximum Operating Temperature | 149 Degrees F |
Minimum Overload Relay Current Setting | 60 A |
Trip Class | 20 |
Maximum Voltage Rating | 600V AC |
Minimum Operating Temperature | -4 Degrees F |
Number of Required Thermals | 3 |
Auxiliary Contact Form | 1NO/1NC |
Number of Poles | 3 |
Maximum Overload Relay Current Setting | 79 A |
Includes Thermal Units | No |
Overload Protection Type | Thermal |
Mounting Style | Direct To Contactor |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 79 A, Minimum Overload Relay Current Setting 60 A, Trip Class 20, Maximum Voltage Rating 600V AC, NEMA Size 1, 2, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units No, Mounting Style Direct To Contactor, Frame Size S2, Relay Style NEMA, Overload Protection Type Thermal, Phase Three, Standards CSA Certified, UL Listed, Body Depth 5.25 in, Body Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (G3326TD-RP)
- WHITE-RODGERS 775-1 Attic Fan Control (775-1)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- SUPCO Transformer, 100VA, 120/208/240/480 (SXT100R)
- EATON CUTLER-HAMMER Contactor, 120V 135A Nema 4 Starter (AN16NN0A)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- EATON CUTLER-HAMMER Contactor, 120V 3P Nema1 3Ph Motor Strtr (AN16DN0AB)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- EATON CUTLER-HAMMER Contactor, 1No/1Nc Side Mt Aux. Contact (C320KGS22)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- Eaton Cutler-Hammer Blower Motors and Parts