Shop All Push Button Enclosures
Eaton
Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic
Mfr # 10250TN33
Zoro # G5267972
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TN33
- Zoro # G5267972
- UPC # 786680127144
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 3.00 in W x 3.00 in D |
Height | 3.5 in |
Width | 3 in |
Depth | 3 in |
Product Length/Depth | 5.7 in |
Product Height | 3.8 in |
Product Width | 4.1 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 5 11/16 in |
Overall Width | 4 1/8 in |
Overall Height | 3 13/16 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 3.00 in W x 3.00 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 3.5 in, Width 3 in, Depth 3 in, Type 1 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- TRANE 24V 25A 3P GP Contactor (CTR1794)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 6.63 in. H, Plastic (E34N52)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- Eaton Switches