Shop All Push Button Accessories
Eaton
Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue
Mfr # 10250TC24
Zoro # G5218132
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push Buttons
- Color Blue
- Standards CE, CSA, UL Listed
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC24
- Zoro # G5218132
- UPC # 786680124686
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.8 in |
Overall Width | 1 in |
Description
Push Button Cap, Color Blue, For Use With Eaton 10250T Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- KILLARK Green And Red Push To Start Expl Proof, 6.375 in x 6 in x 4.375 in, Green-Red (XCS0B4)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- Eaton Push Button Accessories