Shop All Programmable Logic Controllers
Eaton Cutler-Hammer
Power Supply, AC/DC, 24 W, 24 VDC, 1A
Mfr # ELC-PS01
Zoro # G808619517
original price:
$310.11
19% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ELC
- Wattage 24W
- Frequency rating 50/60 Hz
- Certifications UL 505
- Product Length/Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ELC-PS01
- Zoro # G808619517
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Product Length/Depth | 4.5 in |
Product Height | 2.75 in |
Product Width | 3.75 in |
Details
Item | Controller |
Series | ELC |
Wattage | 24W |
Frequency rating | 50/60 Hz |
Certifications | UL 505 |
Type | ELC power supply |
Input | 100-240 Vac (-15%~+10%) |
Amperage Rating | 1A |
Output | 24 Vdc |
Description
Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- AUTOMATED LOGIC CONTROLLER MODULE (I/O 6104)
- GE FANUC OUTPUT MODULE (IC697MDL940)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- OMEGA Rometer Dp2000 Strain Monitor 120VAc Other Process Controller (DP2041S3)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- Eaton Cutler-Hammer Programmable Logic Controls (PLC)