Shop All Potentiometers
Eaton Cutler-Hammer
Potentiometers E30KP15
Mfr # E30KP15
Zoro # G104394828
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Width 2.3 in
- Resistance 50000 Ω
- Series E30
- Type 30.5 mm, metalliclic Heavy-Duty
- Product Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # E30KP15
- Zoro # G104394828
- Country of Origin Unknown
- Category Potentiometers
Dimensions
Product Width | 2.3 in |
Product Height | 2.1 in |
Product Length/Depth | 3.4 in |
Details
Resistance | 50000 Ω |
Series | E30 |
Type | 30.5 mm, metalliclic Heavy-Duty |
Voltage Rating | 50 Vac/dc |
Rating | NEMA 13 |
Special features | 2W DC coil power |
Certifications | CSA Certified |
Description
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- NIPPON Appliance Surge Protector (PROTECTAC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Yellow (HS367-S100-YELLOW)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- Eaton Cutler-Hammer Potentiometers