Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic
Mfr # 10250TC14N
Zoro # G5221377
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push-to-Test Operators
- Legend Blank
- Color Green
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC14N
- Zoro # G5221377
- UPC # 786680124594
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | .8 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Green, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Extension, Box Extension Accessory, 1 Gang, Aluminum, Universal (30229)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- Eaton Switches