Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass
Mfr # 10250TC11N
Zoro # G5221334
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Clear
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC11N
- Zoro # G5221334
- UPC # 786680124563
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Product Height | .8 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.2 in |
Overall Height | 0.8 in |
Description
Pilot Light Lens, Clear, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- Eaton Switches