Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic
Mfr # 10250TC4N
Zoro # G5221255
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Blue
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC4N
- Zoro # G5221255
- UPC # 786680124730
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Length/Depth | 1.2 in |
Product Width | 1.2 in |
Overall Height | 0.8 in |
Overall Width | 1.2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, Blue, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- LEVITON Straight Blade Plug (8315-C)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- Eaton Push Button Accessories