Shop All Push Button Accessories
Eaton
Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic
Mfr # 10250TC19N
Zoro # G5221316
original price:
$18.34
32% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Amber
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC19N
- Zoro # G5221316
- UPC # 786680124648
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Length/Depth | 1.2 in |
Product Width | 1.2 in |
Overall Height | 0.8 in |
Overall Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.2 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Amber, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- Eaton Push Button Accessories