Shop All Indicator Lights
Eaton
Cutler-Hammer Pilot Light, LED, 120VAC, Green
Mfr # 10250T197HLGP2A
Zoro # G8737181
original price:
$163.97
9% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T197HLGP2A
- Zoro # G8737181
- UPC # 782114541326
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Height | 0.01 in |
Width | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Indicating Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- Eaton Push Buttons & Indicators