Shop All Indicator Lights
Eaton
Cutler-Hammer Pilot Light, 120VAC, Green
Mfr # 10250T201NC2N
Zoro # G5225087
original price:
$221.44
23% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T201NC2N
- Zoro # G5225087
- UPC # 786680122415
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.2 in |
Width | 2.1 in |
Length | 2.4 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1AAA-R63/D)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- ZORO SELECT Wall Switch, 15A, Gray, Toggle, 120/277VAC (CSB115BGRY)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- Eaton Push Buttons & Indicators