Shop All Push Button Accessories
Eaton
Cutler-Hammer Pendant Pushbutton, 30mm, Flush/Flush
Mfr # 10250TA66
Zoro # G5228212
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Green
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA66
- Zoro # G5228212
- UPC # 786680124365
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.2 in |
Product Length/Depth | 4.4 in |
Product Width | 3.3 in |
Overall Depth | 4.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 3.3 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Flush Button, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- Eaton Push Button Accessories