Shop All Push Button Enclosures
Eaton Cutler-Hammer
Oiltight Pushbutton Enclosure
Mfr # 10250TN12
Zoro # G309259540
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 30.5 mm, Heavy-Duty Watertight/Oiltight
- Compliances CE Marked
- Product Width 5.2 in
- Series 10250T
- Bus material Zinc die cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 10250TN12
- Zoro # G309259540
- Country of Origin Unknown
- Category Push Button Enclosures
Dimensions
Product Width | 5.2 in |
Product Length/Depth | 6.2 in |
Product Height | 4.1 in |
Details
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Compliances | CE Marked |
Series | 10250T |
Bus material | Zinc die cast |
Certifications | CSA Certified |
Number of elements | 2 |
Mounting method | Surface |
Rating | NEMA 4 |
Product Name | Eaton 10250T pushbutton enclosure |
Description
Oiltight Pushbutton Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Angled Hanger Bracket, PK8 (CATHBA)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- ALLEN BRADLEY GREY METAL PUSHBUTTON ENCLOSURE (800E-2MM)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- Eaton Cutler-Hammer Switches