Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, Yellow
Mfr # 10250T104-2
Zoro # G5230005
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T104-2
- Zoro # G5230005
- UPC # 786680121616
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Depth | 3.5 in |
Overall Width | 2.5 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- Eaton Push Buttons & Indicators