Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T23R
Zoro # G5229515
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T23R
- Zoro # G5229515
- UPC # 786680122736
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- Eaton Push Button Accessories