Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T172-53
Zoro # G5229637
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T172-53
- Zoro # G5229637
- UPC # 786680127960
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.5 in |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- MELTRIC 63-38047 INLET (63-38047)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- Eaton Push Button Accessories