Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T26G
Zoro # G5229567
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T26G
- Zoro # G5229567
- UPC # 786680119552
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Diameter | 2.5 in |
Product Length/Depth | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP6036)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- Eaton Switches