Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T173-51
Zoro # G5229752
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T173-51
- Zoro # G5229752
- UPC # 786680122132
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- Eaton Push Buttons & Indicators