Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T103-51
Zoro # G5229655
original price:
$99.69
21% off
new price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T103-51
- Zoro # G5229655
- UPC # 786680118852
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 1.5 in |
Product Length/Depth | 3 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.5 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- Eaton Push Buttons & Indicators